Motion
DR-3072-6PY

LITTLE GIANT
DR-3072-6PY

Double End Rack Platform Truck
MI ITEM #03462361
MFR #DR-3072-6PY
List Price$1,434.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
DR-3072-6PY

Double End Rack Platform Truck
MI ITEM #03462361
MFR #DR-3072-6PY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,434.48/each for your price

Overview

Mfr description
DR-3072-6PY PLATFORM TRUCK
  • 12 gauge steel deck
  • 3600 lbs. Capacity
  • 2 Removable End Rack
  • 6 Polyurethane Wheels
  • 2 Rigid, and 2 Swivel Casters

Specifications

  • Weight Capacity
    3600 lbs
  • Platform Width
    30 in
  • Platform Length
    72 in
  • Caster Wheel Types
    Polyurethane Wheels
  • Wheel Diameter
    6 in
  • Color
    Gray Deck with Blue Handle
  • Frame Material
    Steel
  • Overall Length
    75 in
  • Overall Width
    30 in
  • Overall Height
    45 in
  • Harmonization Code
    8716.80.5010
  • ECCN
    EAR99
  • Weight
    153 lb
  • Shipping Weight
    153 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought