Motion
0701-78242426
0701-78242426 BAG FILTER-75%-24X24X26 8
MI ITEM #03463615
MFR #0701-78242426
List Price$137.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0701-78242426 BAG FILTER-75%-24X24X26 8
MI ITEM #03463615
MFR #0701-78242426

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$137.66/each for your price

Overview

Mfr description
0701-78242426 BAG FILTER-75%-24X24X26,

Specifications

  • Filter Size
    24 x 24 x 26 in
  • Number Of Pockets
    8
  • Filter Material
    Polypropylene
  • Max Operating Temperature
    +250 °F
  • Efficiency Rating
    75 %
  • Frame Material
    Galvanized Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text