Motion
02OS-12242
02OS-12242 ODOR SANITIZER PLEATED FILTER
MI ITEM #03463802
MFR #02OS-12242
Price$37.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02OS-12242 ODOR SANITIZER PLEATED FILTER
MI ITEM #03463802
MFR #02OS-12242

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$37.80/each

Specifications

Dimensions

  • Filter Size
    12X24X2

Details

  • Filter Material
    Synthetic
  • Maximum Air Flow
    1367 cfm
  • MERV
    8
  • Rated Air Velocity
    492
  • Rated Initial Resistance
    0.297
  • Recommended Final Resistance
    1.5

Overview

Mfr description
02OS-12242 ODOR SANITIZER PLEATED
  • Synthetic Media infused with fine carbon powders
  • Controlled pleat spacing maximizes surface area
  • High dust holding capacity
  • Moisture resistant
  • Does not promote microbial growth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought