Motion
02OS-16252
02OS-16252 ODOR SANITIZER PLEATED FILTER
Mi Item #03463822
MFR #02OS-16252
Price$48.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02OS-16252 ODOR SANITIZER PLEATED FILTER
Mi Item #03463822
MFR #02OS-16252

Mfr description
02OS-16252 ODOR SANITIZER PLEATED
  • Synthetic Media infused with fine carbon powders
  • Controlled pleat spacing maximizes surface area
  • High dust holding capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.03/each

Specifications

Dimensions

  • Filter Size
    16X25X2

Details

  • Filter Material
    Synthetic
  • Maximum Air Flow
    1367 cfm
  • MERV
    8
  • Rated Air Velocity
    492
  • Rated Initial Resistance
    0.297
  • Recommended Final Resistance
    1.5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)