Motion
0101-16161
0101-16161 FIBERGLASS PANEL 16X16X1
MI ITEM #03464039
MFR #0101-16161
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0101-16161 FIBERGLASS PANEL 16X16X1
MI ITEM #03464039
MFR #0101-16161

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0101-16161 FIBERGLASS PANEL 16X16X1
  • Special Sizes Available Upon Request!
  • Custom frames available upon request!
  • Protects HVAC system coils from dirt and dust
  • Can be used as a prefilter to extend the life of higher efficiency filters
  • Particle - catching adhesive applied to media for greater dust - holding capacity

Specifications

  • Filter Size
    16X16X1
  • Maximum Air Flow
    833 cfm
  • Filter Material
    Fiberglass
  • MERV
    4
  • Frame Material
    Cardboard
  • Media Area
    2.8
  • Rated Initial Resistance
    0.07
  • Media Type
    Glass Fiber
  • Recommended Final Resistance
    0.50
  • Arrestance
    74 %
  • Holding Capacity
    74 g
  • Product Types
    Panel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought