Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FILTRATION MANUFACTURING
1103-24.25X700X1

1103-24.25X700X1 FIBERGLASS ROLL 24.25 inX
MI ITEM #03464058
MFR #1103-24.25X700X1

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1103-24.25X700X1 FIBERGLASS ROLL
  • Our Polyester Medias are offered in an array of styles to meet your HVAC and paint filtration requirements.
  • Polyester Roll Media is available in ½”
  • 1”
  • and 2” thicknesses.
  • Rolls can be custom slit to any width and polyester media can also be cut into pads for holding frames or other applications.
  • Custom size rolls and pads are available

Specifications

  • Filter Size
    24.25 in
  • Filter Material
    White Pad
  • Rated Air Velocity
    150
  • Holding Capacity
    1574 g
  • Product Types
    Air Filter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text