Overview
Mfr description
1103-60200-.5 FIBERGLASS ROLL
- Our Polyester Medias are offered in an array of styles to meet your HVAC and paint filtration requirements.
- Polyester Roll Media is available in ½”
- 1”
- and 2” thicknesses.
- Rolls can be custom slit to any width and polyester media can also be cut into pads for holding frames or other applications.
- Custom size rolls and pads are available
Specifications
- Filter Size60 inX200 ftX1
- Filter MaterialWhite Pad
- Rated Air Velocity150
- Holding Capacity1574 g
- Product TypesAir Filter
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data