Motion
0507-10202
Pleated Panel Filter - 10 x 20 x 2 in, Galvanized Steel Material
MI ITEM #03464117
MFR #0507-10202
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pleated Panel Filter - 10 x 20 x 2 in, Galvanized Steel Material
MI ITEM #03464117
MFR #0507-10202

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Filter Size
    10 x 20 x 2 in
  • Width
    4.0000 in

Details

  • Filter Material
    Galvanized Steel
  • Frame Material
    Galvanized Heavy
  • Maximum Temperature
    450 °F

Overview

Mfr description
0507-10202 GALVANIZED HEAVY WT 10X20X2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought