1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FILTRATION MANUFACTURING
0507-20252
Pleated Panel Filter - 20 x 25 x 2 in, Galvanized Steel Material
MI ITEM #
03464126
MFR #
0507-20252
Price
$92.16
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Heating and Cooling
Air Filters
Pleated Panel Filters
FILTRATION MANUFACTURING 0507-20252
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FILTRATION MANUFACTURING
0507-20252
Pleated Panel Filter - 20 x 25 x 2 in, Galvanized Steel Material
MI ITEM #
03464126
MFR #
0507-20252
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$92.16
/each
Qty
Add to Cart
Specifications
Dimensions
Filter Size
20 x 25 x 2 in
Width
4.0000 in
Details
Filter Material
Galvanized Steel
Frame Material
Galvanized Heavy
Maximum Temperature
450 °F
Overview
Mfr description
0507-20252 GALVANIZED HEAVY WT 20X25X2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought