1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FILTRATION MANUFACTURING
0506-16202
Pleated Panel Filter - 16 x 20 x 2 in, Galvanized Steel Material
MI ITEM #
03464142
MFR #
0506-16202
Price
$53.02
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Heating and Cooling
Air Filters
Pleated Panel Filters
FILTRATION MANUFACTURING 0506-16202
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FILTRATION MANUFACTURING
0506-16202
Pleated Panel Filter - 16 x 20 x 2 in, Galvanized Steel Material
MI ITEM #
03464142
MFR #
0506-16202
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$53.02
/each
Qty
Add to Cart
Specifications
Dimensions
Filter Size
16 x 20 x 2 in
Width
4.0000 in
Details
Filter Material
Galvanized Steel
Frame Material
Galvanized Medium
Maximum Temperature
425 °F
Overview
Mfr description
0506-16202 GALVANIZED MEDIUM WEIGHT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought