Motion
0506-20251
Pleated Panel Filter - 20 x 25 x 1 in, Galvanized Steel Material
Mi Item #03464147
MFR #0506-20251
Price$65.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pleated Panel Filter - 20 x 25 x 1 in, Galvanized Steel Material
Mi Item #03464147
MFR #0506-20251

Mfr description
0506-20251 GALVANIZED MEDIUM WEIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.27/each

Specifications

Dimensions

  • Filter Size
    20 x 25 x 1 in
  • Width
    4.0000 in

Details

  • Filter Material
    Galvanized Steel
  • Frame Material
    Galvanized Medium
  • Maximum Temperature
    425 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)