1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FILTRATION MANUFACTURING
0302-9024244
0302-9024244 MINI PLEAT-MERV 14-24X24X4
MI ITEM #
03464482
MFR #
0302-9024244
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Heating and Cooling
Air Filters
Pleated Panel Filters
FILTRATION MANUFACTURING 0302-9024244
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FILTRATION MANUFACTURING
0302-9024244
0302-9024244 MINI PLEAT-MERV 14-24X24X4
MI ITEM #
03464482
MFR #
0302-9024244
Mfr description
0302-9024244 MINI PLEAT-MERV 14-24X24X4
Available in Nominal 2” & 4” depths
Non-shedding
gradient density polypropylene media
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Filter Size
24X24X4
Media Area
110
Details
Filter Material
Polypropylene
Frame Material
Polypropylene
MERV
14
Rated Air Velocity
500
Rated Initial Resistance
0.5
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items