Motion
PIG238
Sorbent Sock - Universal, 9 gal Capacity, 3 x 48 in, Blue Color
Mi Item #03466864
MFR #PIG238
Price$65.65/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Sock - Universal, 9 gal Capacity, 3 x 48 in, Blue Color
Mi Item #03466864
MFR #PIG238

Mfr description
PIG238 BLUE ABSORB.SOCKS 48"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.65/bx

Specifications

Dimensions

  • Diameter
    3 in
  • Dimensions
    3 x 48 in
  • Length
    48 in
  • Weight
    17 lbs

Details

  • Absorbent Capacity Per Package
    9 gal (US)
  • Application
    Universal
  • Color
    Blue
  • Filler Material
    Magnesium Aluminosilicate
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Outer Material
    Polypropylene
  • Package Quantity
    12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)