Motion
87110440
FleetRunner® 87110440 Automotive V-Belt - HC50 Size, 1 Section, 0.51 in Width, 44.00 in OAL, Notched Design, EPDM Material, FLEETRUNNER Series, Oil and Heat Resistant
Mi Item #03468143
MFR #87110440
Price$32.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FleetRunner® 87110440 Automotive V-Belt - HC50 Size, 1 Section, 0.51 in Width, 44.00 in OAL, Notched Design, EPDM Material, FLEETRUNNER Series, Oil and Heat Resistant
Mi Item #03468143
MFR #87110440

Mfr description
9440HD AUTOMOTIVE BELT
  • Patented material provides peak performance at extreme prolonged operating temperatures
  • Outperforms the competition on the most troublesome drives
  • Special compound provides un-matched flexibility, stability, load carrying capacity and belt life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.89/each

Specifications

Dimensions

  • Angle
    38 °
  • Overall Length
    44.00 in
  • Section Size
    HC50
  • Top Width
    0.51 in
  • Weight
    0.44 lbs

Details

  • Application
    Automotive Vintage Vehicles, Lawn and Garden Equipment, Specialized Equipment
  • Construction
    EPDM
  • Manufacturer Upc Number
    072053776362
  • Material
    EPDM
  • Notched/Cogged
    Notched
  • Number Of Sections
    1
  • Resistance
    Oil and Heat Resistant
  • Series
    FLEETRUNNER
  • UPC_NO
    072053776362
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)