Motion
240RV3303GCG202*B

NSK CORP, BEARING DIV
240RV3303GCG202*B

240RV3303GCG202*B
Mi Item #03469473
MFR #240RV3303GCG202*B
Price$5,051.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
240RV3303GCG202*B

240RV3303GCG202*B
Mi Item #03469473
MFR #240RV3303GCG202*B

Mfr description
240RV3303GCG202B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,051.23/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Outside Diameter  
    330 mm
  • Overall Width  
    220 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)