Overview
Mfr description
1.02266.441 SWIVEL CASTER 2 X 7/8"
Specifications
- Wheel Bearing TypeDelrin
- Caster Wheel Diameter2.0000 in
- Core ColorGrey
- Heat Tolerance-45F to +180 °F
- Tread Width0.8750 in
- Wheel Material TypeHigh-Performance Rubber
- Product TypeCaster & Wheel Parts
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data