Motion
NJ214ET
Cylindrical Roller Bearing - Straight, 70 mm ID, 125 mm OD, 24 mm Width
MI ITEM #03476544
MFR #NJ214ET
Your Price$364.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 70 mm ID, 125 mm OD, 24 mm Width
MI ITEM #03476544
MFR #NJ214ET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$364.07/each(List $436.89)

Overview

Mfr description
NJ214ET

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Flanges
    One Flange On Inner Ring
  • Operating Temperature Range
    -20 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    6300 rpm
  • Maximum RPM (Grease)
    5000 rpm
  • Cage Material
    Fiberglass Reinforced Polyamide
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Inner Ring Width
    24 mm
  • Outer Ring Width
    24 mm
  • Fillet Radius
    1.5 mm
  • Series
    2
  • Weight
    2.65 lbs
  • Manufacturer Upc Number
    029176398940
  • UPC_NO
    029176398940
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text