Motion
NU2215EM
NSK Light Wide Cylindrical Roller Bearing, 75 mm Dia Bore, 130 mm OD, 1 Row, 31 mm W, 186000 N Dynamic/207000 N Static Load
MI ITEM #03476555
MFR #NU2215EM
List Price$926.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Wide Cylindrical Roller Bearing, 75 mm Dia Bore, 130 mm OD, 1 Row, 31 mm W, 186000 N Dynamic/207000 N Static Load
MI ITEM #03476555
MFR #NU2215EM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$926.10/each for your price

Overview

Mfr description
NU2215M

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    5300 rpm
  • Maximum RPM (Grease)
    4300 rpm
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Inner Ring Width
    31 mm
  • Outer Ring Width
    31 mm
  • Fillet Radius
    1.5 mm
  • Series
    22
  • Weight
    3.88 lbs
  • Manufacturer Upc Number
    029176403132
  • UPC_NO
    029176403132
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text