Motion
NUP309ET
NSK Medium Cylindrical Roller Bearing, 45 mm Dia Bore, 100 mm OD, 1 Row, 25 mm W, 112000 N Dynamic/98500 N Static Load
MI ITEM #03476568
MFR #NUP309ET
List Price$508.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Medium Cylindrical Roller Bearing, 45 mm Dia Bore, 100 mm OD, 1 Row, 25 mm W, 112000 N Dynamic/98500 N Static Load
MI ITEM #03476568
MFR #NUP309ET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$508.06/each for your price

Overview

Mfr description
NUP309ET

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Operating Temperature Range
    -20 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    7500 rpm
  • Maximum RPM (Grease)
    6300 rpm
  • Cage Material
    Glass Fiber Reinforced Polyamide Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Inner Ring Width
    25 mm
  • Outer Ring Width
    25 mm
  • Fillet Radius
    1.5 mm
  • Series
    3
  • Weight
    2.03 lbs
  • Manufacturer Upc Number
    029176417269
  • UPC_NO
    029176417269
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text