Motion
K100540
FleetRunner® 85528460 Automotive Micro V-Belt - K Section, 10 Ribs, 1.367 in Width, 54.52 in OAL, Standard Series
MI ITEM #03486110
MFR #K100540
Your Price$79.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FleetRunner® 85528460 Automotive Micro V-Belt - K Section, 10 Ribs, 1.367 in Width, 54.52 in OAL, Standard Series
MI ITEM #03486110
MFR #K100540

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$79.83/each(List $99.79)

Overview

Mfr description
K100540 BELT

Specifications

  • Application
    Automotive Vehicles
  • Section Size
    K
  • Number Of Ribs
    10
  • Top Width
    1.367 in
  • Overall Length
    54.52 in
  • Belt Series
    Standard
  • Material
    EPDM
  • Construction Type
    V-Ribbed
  • Belt Type
    Micro-V
  • Weight
    0.49 lbs
  • Rib Width
    1-3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text