Motion
70R COVER, STEEL/EPOXY

FALK
70R COVER, STEEL/EPOXY

0359846 Rexnord Wrapflex Steel/Epoxy Style Cover
MI ITEM #03490494
MFR #70R COVER, STEEL/EPOXY
Price$823.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
70R COVER, STEEL/EPOXY

0359846 Rexnord Wrapflex Steel/Epoxy Style Cover
MI ITEM #03490494
MFR #70R COVER, STEEL/EPOXY

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$823.73/each

Specifications

Dimensions

  • Coupling Size
    10R
  • Coupling Size Code
    70
  • Overall Height
    3.1900 in
  • Overall Length
    1.1020 in
  • Overall Width
    3.5630 in
  • Weight
    0.63 lbs

Details

  • Includes
    (2) Cover Fasteners
  • Material
    Epoxy Coated Steel
  • Product Type
    Jaw Coupling Parts & Kits
  • Product Types
    Cover
  • Series
    Wrapflex
  • UPC_NO
    782934151996

Overview

Mfr description
3301263 WRAPFLEX 70R STEEL COVER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought