Motion
PIG237
Sorbent Sock - Universal, 6 gal Capacity, 3 x 42 in, Gray Color
Mi Item #03490549
MFR #PIG237
Price$55.33/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Sock - Universal, 6 gal Capacity, 3 x 42 in, Gray Color
Mi Item #03490549
MFR #PIG237

Mfr description
PIG237 ORIG UNIVERSAL ABSORBENT SOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.33/bx

Specifications

Dimensions

  • Diameter
    3 in
  • Dimensions
    3 x 42 in
  • Length
    42 in
  • Weight
    17.20 lbs

Details

  • Absorbent Capacity Per Package
    6 gal (US)
  • Application
    Universal
  • Color
    Gray
  • Filler Material
    Cellulose
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Outer Material
    Polypropylene
  • Package Quantity
    12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)