Motion
80352

MARKAL
80352

LC 200 RED
Mi Item #03490791
MFR #80352
Price$1.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
80352

LC 200 RED
Mi Item #03490791
MFR #80352

Mfr description
80352 TIMBERSTICK ALL PURPOSE RED
  • Known in Construction Trades as Keel or Layout Chalk; Formulated for Weather and Fade Resistant Marking on Most Surfaces; Special Softer Formula Allows for Superior Marking in Cold Climates; UV-Resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.26/each

Specifications

Dimensions

  • Height
    4.75 in
  • Length
    0.5 in
  • Overall Diameter
    1/2 in
  • Overall Length
    4-5/8 in
  • Tip Size
    1/2 in
  • Weight
    0.065 lbs
  • Width
    0.5 in

Details

  • Color
    Red
  • Country of Origin
    US
  • Dry Time
    2 min.
  • Harmonization Code
    9609900000
  • Max Marking Temperature
    +150 °F
  • Maximum Temperature
    150 °F
  • Min Marking Temperature
    -20 °F
  • Minimum Temperature
    -20 °F
  • Package Quantity
    12
  • Surface Material
    Concrete, Metal, Plastic, Rubber, Stone, Wood
  • Temperature Range
    -20 °F to 150 °F
  • Tip Style
    Hex
  • UPC_NO
    048615803524
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)