1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
COLEMAN CABLE
07766
Portable Work Light - Halogen Lighting Technology, 125 V ac Voltage, 500 W Wattage
MI ITEM #
03492895
MFR #
07766
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Work Lights
Portable Work Lights
COLEMAN CABLE 07766
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COLEMAN CABLE
07766
Portable Work Light - Halogen Lighting Technology, 125 V ac Voltage, 500 W Wattage
MI ITEM #
03492895
MFR #
07766
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Cord Length
5 ft
Height Range
70 in
Wattage
500 W
Details
Color
Black/Red
Includes
Lamps
Lighting Technology
Halogen
Number Of Heads
2
Voltage
125 V ac
Overview
Mfr description
07766 500W/1000W HEAVY DUTY HALOGEN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought