Motion
KIT469
Sorbent or Chemical Clean-up Kit - Can, Application: Oil Only, 35 gal Absorbent Capacity per Kit
Mi Item #03497280
MFR #KIT469
Price$683.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent or Chemical Clean-up Kit - Can, Application: Oil Only, 35 gal Absorbent Capacity per Kit
Mi Item #03497280
MFR #KIT469

Mfr description
KIT469-HIGH VIS. MOBILE KIT OIL ONLY
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$683.84/each

Specifications

Dimensions

  • Weight
    100 lbs

Details

  • Absorbent Capacity Per Kit
    35 gal (US)
  • Application
    Oil Only
  • Color
    Hi-Viz Yellow
  • Container Material
    High Density Polyethylene
  • Container Type
    Can
  • Fluids Absorbed
    Oils
  • Includes
    (70) STAT-MAT® Absorbents
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)