Motion
KIT245
Sorbent or Chemical Clean-up Kit - Drum, 30 gal Container Size, Application: Universal, 21 gal Absorbent Capacity per Kit
MI ITEM #03497394
MFR #KIT245
Price$330.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent or Chemical Clean-up Kit - Drum, 30 gal Container Size, Application: Universal, 21 gal Absorbent Capacity per Kit
MI ITEM #03497394
MFR #KIT245

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$330.34/each

Specifications

Dimensions

  • Container Size
    30 gal (US)
  • Weight
    51.8 lbs

Details

  • Absorbent Capacity Per Kit
    21 gal (US)
  • Application
    Universal
  • Color
    Hi-Viz Green
  • Container Material
    Polypropylene/Polyethylene
  • Container Type
    Drum
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Includes
    (6) Tamperproof Labels

Overview

Mfr description
KIT245 PIG MRO HI-VIS SPILL KIT
  • Hi-viz spill kit containers are easily seen–even in low light or from a distance–to help make spill response even faster
  • PIG Blue Socks stop spreading spills; PIG Mat and Pillows absorb; wipers clean surfaces and hands
  • Lift-out, pre-packed baskets speed access and guard contents from UV
  • Only PIG Spill Kits feature PIG Absorbents proven for rapid response
  • KIT262 has a non-threaded lid that lifts off for easy access (not rated for shipping) and ledges molded into container make kit easy to move by forklift

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought