Specifications
Dimensions
- Container Size20 gal (US)
- Weight27.4 lbs
Details
- Absorbent Capacity Per Kit12 gal (US)
- ApplicationUniversal
- ColorHi-Viz Green
- Container MaterialPolypropylene/Polyethylene
- Container TypeDrum
- Fluids AbsorbedCoolants, Oils, Solvents, Water
- IncludesInstruction Manual
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)