Motion
MAT304
Sorbent Mat - Not Perforated, Polypropylene Material, Purple Color, 11 in Wide, 12 in Long, 80 oz Absorbent Capacity per Package, Absorbent, Polypropylene, Sodium Carbonate, Alizarin Composition
Mi Item #03497398
MFR #MAT304
Price$119.88/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Mat - Not Perforated, Polypropylene Material, Purple Color, 11 in Wide, 12 in Long, 80 oz Absorbent Capacity per Package, Absorbent, Polypropylene, Sodium Carbonate, Alizarin Composition
Mi Item #03497398
MFR #MAT304

Mfr description
MAT304 PIG ACID ENCP/NEUT MAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.88/bx

Specifications

Dimensions

  • Dimensions
    12 in x 11 in
  • Length
    12 in
  • Weight
    2.1 lbs
  • Width
    11 in

Details

  • Absorbent Capacity Per Package
    80 oz
  • Application
    Chemical/Hazmat
  • Color
    Purple
  • Composition
    Alizarin, Polypropylene, Sodium Carbonate, Absorbent
  • Fluids Absorbed
    Acids
  • Material
    Polypropylene
  • Package Quantity
    25
  • Perforated
    Not Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Mat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)