Motion
02619
100 ft Extension Cord - 1 Outlet, NEMA 5-20 Recptacle Configuration, NEMA 5-20 Plug, 10/3, SJTOW, 20 A, Power Indicating Light
Mi Item #03498038
MFR #02619
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100 ft Extension Cord - 1 Outlet, NEMA 5-20 Recptacle Configuration, NEMA 5-20 Plug, 10/3, SJTOW, 20 A, Power Indicating Light
Mi Item #03498038
MFR #02619

Mfr description
02619 100FT 10/3 SJTOW 5-20P TO LGTED 5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    100 ft

Details

  • Color
    Yellow
  • Cord Type
    SJTOW
  • Current
    20 A
  • Includes
    Power Indicating Light
  • Nema Plug Configuration
    NEMA 5-20
  • Nema Receptacle Configuration
    NEMA 5-20
  • Number Of Outlets
    1
  • Voltage
    125 V ac
  • Wire Gauge Conductors
    10/3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)