Motion
04820
Power Cord Reel - Triple Outlet Cord End, 50 ft., 13 A, 12 AWG, SJTW
Mi Item #03498044
MFR #04820
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Cord Reel - Triple Outlet Cord End, 50 ft., 13 A, 12 AWG, SJTW
Mi Item #03498044
MFR #04820

Mfr description
04820 50FT 12/3 SJTW RETRACTABLE RL W/C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    50 ft.
  • Wire Gauge
    12 AWG

Details

  • Cord Ending
    Triple Outlet
  • Cord Type
    SJTW
  • Current
    13 A
  • Description Keyword
    Triple Outlet Cord End
  • Housing Color
    Black
  • Insulation Color
    Yellow
  • Nema Receptacle Configuration
    NEMA 5-15
  • Number of Conductors
    3
  • Voltage
    125 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)