Motion
96238
CM/CL2 Control Cable Multi-Conductor - 300 V, Wire Gauge: 22 AWG, Number of Conductors: 4
MI ITEM #03498046
MFR #96238
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM/CL2 Control Cable Multi-Conductor - 300 V, Wire Gauge: 22 AWG, Number of Conductors: 4
MI ITEM #03498046
MFR #96238

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
96238 500FT 22/4 GRAY TELEPHONE STATION
  • PVC with sun resistance jacket
  • Pressure-extruded jacket is more staple resistant than a tubed jacket
  • Sequential Footage Marketing
  • Applications: Power limited circuit and communication cable for non-riser applications. Remote Control, Signaling, Security Systems, Communications, Single Line Telephone, Intercom/P.A. Systems
  • UL Type CM/CL2 - CMX Outdoor / cUL Type CM/FT1
  • NEC Article 725 & 800
  • California State Fire Marshall

Specifications

  • Cable Series
    CM/CL2
  • Wire Gauge
    22 AWG
  • Number of Conductors
    4
  • Voltage
    300 V
  • Cable Outside Diameter
    0.037 in
  • Insulation Thickness
    0.006 in
  • Jacket Thickness
    0.014 in
  • Wire Gauge Conductors
    22/4
  • Jacket Material
    PVC
  • Jacket Color
    Black/Gray/White
  • Cord Length
    500 ft
  • Copper Wt Lbs 1000 Ft
    lbs
  • Net Wt LBS/1000 Ft
    lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought