Motion
04187
Tri-Source® 25 ft Extension Cord - 3 Outlet, NEMA 5-15 Recptacle Configuration, NEMA 5-15 Plug, 12/3, SJTW, 15 A, Power Indicating Light
MI ITEM #03498049
MFR #04187
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tri-Source® 25 ft Extension Cord - 3 Outlet, NEMA 5-15 Recptacle Configuration, NEMA 5-15 Plug, 12/3, SJTW, 15 A, Power Indicating Light
MI ITEM #03498049
MFR #04187

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    25 ft

Details

  • Color
    Yellow
  • Cord Type
    SJTW
  • Current
    15 A
  • Includes
    Power Indicating Light
  • Nema Plug Configuration
    NEMA 5-15
  • Nema Receptacle Configuration
    NEMA 5-15
  • Number Of Outlets
    3
  • Voltage
    125 V ac
  • Wire Gauge Conductors
    12/3

Overview

Mfr description
04187 25FT 12/3 SJTW YW TRI-SOURCE® EXT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought