Specifications
Dimensions
- Cord Length50 ft
Details
- ColorYellow
- Cord TypeSJEOW
- Current15 A
- IncludesPower Indicating Light
- Nema Plug ConfigurationNEMA 5-15
- Nema Receptacle ConfigurationNEMA 5-15
- Number Of Outlets3
- Voltage125 V ac
- Wire Gauge Conductors10/3
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)