Motion
01568
Polar/Solar® 50 ft Extension Cord - 1 Outlet, NEMA 5-15 Recptacle Configuration, NEMA 5-15 Plug, 14/3, SEOW, 15 A, Power Indicating Light
MI ITEM #03498072
MFR #01568
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polar/Solar® 50 ft Extension Cord - 1 Outlet, NEMA 5-15 Recptacle Configuration, NEMA 5-15 Plug, 14/3, SEOW, 15 A, Power Indicating Light
MI ITEM #03498072
MFR #01568

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01568 50FT 14/3 SEOW SUPER CAP POL/SOL®

Specifications

  • Cord Length
    50 ft
  • Number Of Outlets
    1
  • Nema Plug Configuration
    NEMA 5-15
  • Nema Receptacle Configuration
    NEMA 5-15
  • Wire Gauge Conductors
    14/3
  • Current
    15 A
  • Cord Type
    SEOW
  • Color
    Yellow
  • Voltage
    125 V ac
  • Includes
    Power Indicating Light

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought