1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
COLEMAN CABLE
01919
100 ft Twist Lock Extension Cord - 1 Outlet, Non-NEMA "California Standard" Plug, 6/3 & 8/1, SEOW, 50 A
MI ITEM #
03498082
MFR #
01919
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Electrical Products
Power Distribution
Extension Cords
COLEMAN CABLE 01919
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COLEMAN CABLE
01919
100 ft Twist Lock Extension Cord - 1 Outlet, Non-NEMA "California Standard" Plug, 6/3 & 8/1, SEOW, 50 A
MI ITEM #
03498082
MFR #
01919
Mfr description
01919 100FT 6/3 & 8/1 SEOW BLK 50A 125/
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Cord Length
100 ft
Details
Color
Black
Cord Type
SEOW
Current
50 A
Nema Plug Configuration
Non-NEMA "California Standard"
Number Of Outlets
1
Voltage
125/250 V ac
Wire Gauge Conductors
6/3 & 8/1
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items