Motion
96248
CM/CL2 Control Cable Multi-Conductor - 300 V, Wire Gauge: 24 AWG, Number of Conductors: 4
Mi Item #03498083
MFR #96248
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM/CL2 Control Cable Multi-Conductor - 300 V, Wire Gauge: 24 AWG, Number of Conductors: 4
Mi Item #03498083
MFR #96248

Mfr description
96248 500FT 24/4 GRAY TELEPHONE STATION
  • PVC with sun resistance jacket
  • Pressure-extruded jacket is more staple resistant than a tubed jacket
  • Sequential Footage Marketing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Outside Diameter
    0.037 in
  • Cord Length
    500 ft
  • Insulation Thickness
    0.006 in
  • Jacket Thickness
    0.014 in
  • Wire Gauge
    24 AWG

Details

  • Cable Series
    CM/CL2
  • Copper Wt Lbs 1000 Ft
    lbs
  • Jacket Color
    Black/Gray/White
  • Jacket Material
    PVC
  • Net Wt LBS/1000 Ft
    lbs
  • Number of Conductors
    4
  • Voltage
    300 V
  • Wire Gauge Conductors
    24/4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)