1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
COLEMAN CABLE
05992
NEMA 5-15 Straight Blade Replacement Plug or Connector, Gender: Male, Current: 15A, Voltage: 125V
MI ITEM #
03498086
MFR #
05992
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Electrical Products
Electrical Plugs and Receptacles
Straight Blade Plugs and Connectors
COLEMAN CABLE 05992
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COLEMAN CABLE
05992
NEMA 5-15 Straight Blade Replacement Plug or Connector, Gender: Male, Current: 15A, Voltage: 125V
MI ITEM #
03498086
MFR #
05992
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
05992 15A/125V NEMA 5-15P YW WATERTIGHT
Specifications
Connector Size
NEMA 5-15
Gender
Male
Current
15 A
Voltage
125 V
Connection Orientation
Straight
Color
Yellow
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data