Motion
01789
Polar/Solar® 100 ft Extension Cord - 1 Outlet, NEMA 5-15 Recptacle Configuration, NEMA 5-15 Plug, 10/3, SJEOW, 15 A, Power Indicating Light
Mi Item #03498092
MFR #01789
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polar/Solar® 100 ft Extension Cord - 1 Outlet, NEMA 5-15 Recptacle Configuration, NEMA 5-15 Plug, 10/3, SJEOW, 15 A, Power Indicating Light
Mi Item #03498092
MFR #01789

Mfr description
01789 100FT 10/3 SJEOW YW POL/SOL® 300V
  • Lightweight and stays flexible to -67°F
  • Rugged T*Prene insulation provides superior resistance to abrasion, ozone, oil, grease and chemicals
  • Extra-Hard Usage cord has a thicker T*Prene insulation that provides even greater durability for prolonged use in the toughest of applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    100 ft

Details

  • Color
    Yellow
  • Cord Type
    SJEOW
  • Current
    15 A
  • Includes
    Power Indicating Light
  • Nema Plug Configuration
    NEMA 5-15
  • Nema Receptacle Configuration
    NEMA 5-15
  • Number Of Outlets
    1
  • Voltage
    125 V ac
  • Wire Gauge Conductors
    10/3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)