1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
COLEMAN CABLE
05982
NEMA 5-15 Straight Blade Replacement Plug or Connector, Gender: Male, Current: 15A, Voltage: 125V
Mi Item #
03498094
MFR #
05982
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Electrical Products
Electrical Plugs and Receptacles
Straight Blade Plugs and Connectors
COLEMAN CABLE 05982
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COLEMAN CABLE
05982
NEMA 5-15 Straight Blade Replacement Plug or Connector, Gender: Male, Current: 15A, Voltage: 125V
Mi Item #
03498094
MFR #
05982
Mfr description
05982 15A/125V NEMA 5-15P BLK MALE PLUG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Connector Size
NEMA 5-15
Details
Color
Black
Connection Orientation
Straight
Current
15 A
Gender
Male
Voltage
125 V
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items