Overview
Mfr description
09209 100FT 12/3 YW SJTW L5-20P TO L5-
Specifications
- Cord Length100 ft
- Number Of Outlets1
- Nema Plug ConfigurationNEMA L5-20
- Nema Receptacle ConfigurationNEMA L5-20
- Wire Gauge Conductors12/3
- Current15 A
- Cord TypeSJTW
- ColorYellow
- Voltage125 V ac
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data