Motion
09018
2ft Twist Lock Extension Cord - NEMA 5-15 Recptacle Configuration, NEMA 5-15 Plug, 12/3, STW, 15 A
Mi Item #03498159
MFR #09018
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2ft Twist Lock Extension Cord - NEMA 5-15 Recptacle Configuration, NEMA 5-15 Plug, 12/3, STW, 15 A
Mi Item #03498159
MFR #09018

Mfr description
09018 2FT 12/3 STW 5-15P TO (2) 5-15R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    2 ft

Details

  • Color
    Yellow
  • Cord Type
    STW
  • Current
    15 A
  • Nema Plug Configuration
    NEMA 5-15
  • Nema Receptacle Configuration
    NEMA 5-15
  • Voltage
    125 V ac
  • Wire Gauge Conductors
    12/3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)