1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
COLEMAN CABLE
05991
NEMA 5-15 Straight Blade Replacement Plug or Connector, Gender: Female, Current: 15A, Voltage: 125V
MI ITEM #
03498162
MFR #
05991
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Electrical Products
Electrical Plugs and Receptacles
Straight Blade Plugs and Connectors
COLEMAN CABLE 05991
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COLEMAN CABLE
05991
NEMA 5-15 Straight Blade Replacement Plug or Connector, Gender: Female, Current: 15A, Voltage: 125V
MI ITEM #
03498162
MFR #
05991
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Connector Size
NEMA 5-15
Details
Color
Yellow
Connection Orientation
Straight
Current
15 A
Gender
Female
Insulation Material
Rubber
Voltage
125 V
Overview
Mfr description
05991 15A/125V NEMA 5-15C YW TPE 1547
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought