Motion
02309
100 ft Extension Cord - 1 Outlet, NEMA 5-15 Recptacle Configuration, NEMA 5-15 Plug, 16/3, SJTW, 10 A
MI ITEM #03498206
MFR #02309
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100 ft Extension Cord - 1 Outlet, NEMA 5-15 Recptacle Configuration, NEMA 5-15 Plug, 16/3, SJTW, 10 A
MI ITEM #03498206
MFR #02309

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02309 100FT 16/3 SJTW OG EXT CORD

Specifications

  • Cord Length
    100 ft
  • Number Of Outlets
    1
  • Nema Plug Configuration
    NEMA 5-15
  • Nema Receptacle Configuration
    NEMA 5-15
  • Wire Gauge Conductors
    16/3
  • Current
    10 A
  • Cord Type
    SJTW
  • Color
    Orange
  • Voltage
    125 V ac

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text