Specifications
Dimensions
- Cord Length10 ft
Details
- ColorOrange
- Cord TypeSJTW
- Current13 A
- Nema Plug ConfigurationNEMA 5-15
- Nema Receptacle ConfigurationNEMA 5-15
- Number Of Outlets1
- Voltage125 V ac
- Wire Gauge Conductors16/3
Overview
Mfr description
02304 10FT 16/3 SJTW OG EXT CORD