Motion
22328
Seoprene SEOOW Portable Cord - Wire Gauge: 12 AWG, Number of Conductors: 3, 600 V
MI ITEM #03498214
MFR #22328
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seoprene SEOOW Portable Cord - Wire Gauge: 12 AWG, Number of Conductors: 3, 600 V
MI ITEM #03498214
MFR #22328

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
22328 250FT 12/3 SEOW BLK 600V
  • 250 ft Qty

Specifications

  • Cable Series
    SEOOW
  • Wire Gauge
    12 AWG
  • Number of Conductors
    3
  • Voltage
    600 V
  • Cord Length
    250 ft
  • Jacket Color
    Black
  • Jacket Material
    TPE
  • Cord Type
    SEOOW
  • Outside Diameter
    15.04 mm
  • Wire Gauge Conductors
    12/3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text