Specifications
Dimensions
- Cord Length250 ft
- Outside Diameter16.31 mm
- Wire Gauge12 AWG
Details
- Cable SeriesSEOOW
- Cord TypeSEOOW
- Jacket ColorBlack
- Jacket MaterialTPE
- Number of Conductors4
- Voltage600 V
- Wire Gauge Conductors12/4
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)