1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
COLEMAN CABLE
04904
Cord Caddy Power Cord Reel - Quad Outlet Cord End, 25 ft, 12 AWG, SJTW
MI ITEM #
03498218
MFR #
04904
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Electrical Products
Power Distribution
Power and Light Cord Reels
COLEMAN CABLE 04904
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COLEMAN CABLE
04904
Cord Caddy Power Cord Reel - Quad Outlet Cord End, 25 ft, 12 AWG, SJTW
MI ITEM #
03498218
MFR #
04904
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
04904 25FT CORD CADDY 16/34 OT
Specifications
Cord Ending
Quad Outlet
Cord Length
25 ft
Wire Gauge
12 AWG
Number of Conductors
3
Description Keyword
Quad Outlet Cord End
Cord Type
SJTW
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data