Motion
22420
Seoprene SEOOW Portable Cord - Wire Gauge: 8 AWG, Number of Conductors: 4, 600 V
Mi Item #03498222
MFR #22420
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seoprene SEOOW Portable Cord - Wire Gauge: 8 AWG, Number of Conductors: 4, 600 V
Mi Item #03498222
MFR #22420

Mfr description
22420 250FT 8/4 SEOW BLK 600V
  • 250 ft Qty
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    250 ft
  • Outside Diameter
    19.76 mm
  • Wire Gauge
    8 AWG

Details

  • Cable Series
    SEOOW
  • Cord Type
    SEOOW
  • Current
    35 A
  • Jacket Color
    Black
  • Jacket Material
    TPE
  • Number of Conductors
    4
  • Voltage
    600 V
  • Wire Gauge Conductors
    8/4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)