Specifications
Dimensions
- Cord Length250 ft
- Outside Diameter22.53 mm
- Wire Gauge6 AWG
Details
- Cable SeriesSEOOW
- Cord TypeSEOOW
- Current45 A
- Jacket ColorBlack
- Jacket MaterialTPE
- Number of Conductors4
- Voltage600 V
- Wire Gauge Conductors6/4
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)