Motion
05975
Non-NEMA "California Standard" Twist Lock Replacement Plug or Connector, Gender: Female, Current: 50A
MI ITEM #03498226
MFR #05975
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-NEMA "California Standard" Twist Lock Replacement Plug or Connector, Gender: Female, Current: 50A
MI ITEM #03498226
MFR #05975

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05975 50A MARINCO FEMALE RPT

Specifications

  • Connector Size
    Non-NEMA "California Standard"
  • Gender
    Female
  • Current
    50 A
  • Voltage
    125 V, 250 V
  • Connection Orientation
    Straight
  • Color
    Black
  • Insulation Material
    Nylon
  • Contact Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text